SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

CBN Turning Insert, 4NCCNGA431W-BNC200

SUMITOMO| Zoro #: G1292347| Mfr #: 4NCCNGA431W-BNC200

$158.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Grade: BNC200No. of Edges: 4Chip-Breaker: MULTI-TIP (4)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1292347 Mfr #: 4NCCNGA431W-BNC200
Grade: BNC200No. of Edges: 4
Chip-Breaker: MULTI-TIP (4)Insert Material: CBN
Stainless (M) Compatibility: NoISO Number: 4NCCNGA120404W-BNC200
Super Alloy (S) Compatibility: NoInsert Size: 431
Mounting Hole Dia.: 0.203ANSI Number: 4NCCNGA431W-BNC200
Coating: TiAlNWorkpiece Compatibility: Cast Iron (K), Hardened (H), Steel (P)
Inscribed Circle: 0.500"Rake: 0 Degrees
Cutting Direction: NeutralCast Iron (K) Compatibility: Yes
Item: Turning InsertInsert Shape: Diamond
For Use With: DCLN, MCLN, Toolholders, A-MCLN Boring BarsInsert Application: Medium
Insert Style: CNGANon Ferrous (N) Compatibility: No
Mounting Style: ClampRelief Angle: 0 Degrees
Insert Thickness: 0.1875"Hardened (H) Compatibility: Yes
Steel (P) Compatibility: YesNose Radius: 0.0157"
Country of Origin (subject to change): Multiple

Description

Turning Insert, Diamond, Insert Style CNGA, Insert Size 431, Chip-Breaker MULTI-TIP (4), Grade BNC200, Insert Application Medium, Workpiece Compatibility Cast Iron (K), Hardened (H), Steel (P), Relief Angle 0 Degrees , Inscribed Circle 0.500 In., Insert Thickness 0.1875 In., Nose Radius 0.0157 In., ANSI Number 4NCCNGA431W-BNC200, ISO Number 4NCCNGA120404W-BNC200, Insert Material CBN, Coating TiAlN, Cutting Direction Neutral, Rake 0 Degrees

Reviews