KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

CBN Turning Insert, 4NCDNGA433-BNC200

SUMITOMO| Zoro #: G1988375| Mfr #: 4NCDNGA433-BNC200

$163.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Insert Shape: Diamond
For Use With: DDJN, MDJN Toolholders, A-MDU, A-MDQ Boring Bars
Insert Material: CBN
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1988375 Mfr #: 4NCDNGA433-BNC200
Insert Shape: DiamondFor Use With: DDJN, MDJN Toolholders, A-MDU, A-MDQ Boring Bars
Insert Material: CBNCast Iron (K) Compatibility: Yes
Rake: 0 DegreesInscribed Circle: 0.500"
Insert Size: 433Insert Style: DNGA
Grade: BNC200No. of Edges: 4
Stainless (M) Compatibility: NoInsert Application: Medium
Chip-Breaker: MULTI-TIP (4)ANSI Number: 4NCDNGA433-BNC200
Mounting Style: ClampSteel (P) Compatibility: Yes
Non Ferrous (N) Compatibility: NoMounting Hole Dia.: 0.203
ISO Number: 4NCDNGA150412-BNC200Workpiece Compatibility: Cast Iron (K), Hardened (H), Steel (P)
Coating: TiAlNCutting Direction: Neutral
Nose Radius: 0.0472"Super Alloy (S) Compatibility: No
Relief Angle: 0 DegreesHardened (H) Compatibility: Yes
Insert Thickness: 0.1875"Item: Turning Insert
Country of Origin (subject to change): Multiple

Description

CBN Turning Insert, 0 Degrees , 55 Degrees Diamond, Style DNGA, Insert Size 0.500 In, Grade BNC200, Application General Purpose-Hard Turning, Workpiece Material Hardened Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.047 In, Coating Ceramic-Based TiAlN, Cutting Direction Neutral, Mounting Hole Dia. 0.203, Mounting Style Clamp, Rake Positive, No. of Edges 4, ISO Number 4NCDNGA150412-BNC200, ANSI Number 4NCDNGA433-BNC200

Reviews