KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

CBN Turning Insert, 4NCVNGA332-BNC200

SUMITOMO| Zoro #: G1211025| Mfr #: 4NCVNGA332-BNC200

$112.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting Hole Dia.: 0.150
Insert Thickness: 0.1875"
ANSI Number: 4NCVNGA332-BNC200
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1211025 Mfr #: 4NCVNGA332-BNC200
Mounting Hole Dia.: 0.150Insert Thickness: 0.1875"
ANSI Number: 4NCVNGA332-BNC200Stainless (M) Compatibility: No
Nose Radius: 0.0312"For Use With: MVJN Toolholders, A-MVUN Boring Bars
Inscribed Circle: 0.375"Workpiece Compatibility: Cast Iron (K), Hardened (H), Steel (P)
Insert Material: CBNNon Ferrous (N) Compatibility: No
Super Alloy (S) Compatibility: NoCast Iron (K) Compatibility: Yes
Insert Shape: DiamondInsert Size: 332
Hardened (H) Compatibility: YesGrade: BNC200
Insert Application: MediumSteel (P) Compatibility: Yes
Insert Style: VNGARake: 0 Degrees
ISO Number: 4NCVNGA160408-BNC200Cutting Direction: Neutral
Mounting Style: ClampChip-Breaker: MULTI-TIP (4)
Relief Angle: 0 DegreesNo. of Edges: 4
Coating: TiAlNItem: Turning Insert
Country of Origin (subject to change): Multiple

Description

CBN Turning Insert, 0 Degrees , 35 Degrees Diamond, Style VNGA, Insert Size 0.375 In, Grade BNC200, Application General Purpose-Hard Turning, Workpiece Material Hardened Steel, Inscribed Circle 3/8 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating Ceramic-Based TiAlN, Cutting Direction Neutral, Mounting Hole Dia. 0.150, Mounting Style Clamp, Rake Positive, No. of Edges 4, ISO Number 4NCVNGA160408-BNC200, ANSI Number 4NCVNGA332-BNC200

Reviews