SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Coated Carbide Insert, CCMT432ESU-AC830P, Min. Qty 10

SUMITOMO| Zoro #: G3762376| Mfr #: CCMT432ESU-AC830P

$13.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: AC830PNo. of Edges: 2Chip-Breaker: ESU
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3762376 Mfr #: CCMT432ESU-AC830P
Grade: AC830PNo. of Edges: 2
Chip-Breaker: ESUInsert Material: Carbide
Stainless (M) Compatibility: YesISO Number: CCMT120408NSU-AC830P
Super Alloy (S) Compatibility: NoInsert Size: 432
Mounting Hole Dia.: 0.217ANSI Number: CCMT432ESU-AC830P
Coating: Super FF TiCN/Al2O3/TiN CVDWorkpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)
Inscribed Circle: 0.500"Rake: Positive
Cutting Direction: NeutralCast Iron (K) Compatibility: Yes
Item: Turning InsertInsert Shape: Diamond
For Use With: SCLC, PCLC Toolholders, A-SCLC Boring BarsInsert Application: Finishing
Insert Style: CCMTNon Ferrous (N) Compatibility: No
Mounting Style: Screw-OnRelief Angle: 7 Degrees
Insert Thickness: 0.1875"Hardened (H) Compatibility: No
Steel (P) Compatibility: YesNose Radius: 0.0312"
Country of Origin (subject to change): Japan

Description

Turning Insert, Diamond, Insert Style CCMT, Insert Size 432, Chip-Breaker ESU, Grade AC830P, Insert Application Finishing, Workpiece Compatibility Cast Iron (K), Stainless (M), Steel (P), Relief Angle 7 Degrees , Inscribed Circle 0.500 In., Insert Thickness 0.1875 In., Nose Radius 0.0312 In., ANSI Number CCMT432ESU-AC830P, ISO Number CCMT120408NSU-AC830P, Insert Material Carbide, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Rake Positive

Reviews