Coated Carbide Insert, CNMA432-AC700G

SUMITOMO |Zoro #: G3764607|Mfr #: CNMA432-AC700G

$10.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3764607 Mfr #: CNMA432-AC700G
Insert Shape: DiamondNo. of Edges: 4
Item: Turning InsertNon Ferrous (N) Compatibility: No
Insert Material: CarbideMounting Style: Clamp
Hardened (H) Compatibility: NoRelief Angle: 0 Degrees
Cutting Direction: NeutralCast Iron (K) Compatibility: Yes
Insert Size: 432Stainless (M) Compatibility: No
Grade: AC700GSteel (P) Compatibility: Yes
ANSI Number: CNMA432-AC700GISO Number: CNMA120408-AC700G
Style: CNMANose Radius: 0.0312"
Application: N/AInsert Thickness: 0.1875"
Inscribed Circle: 0.500"Chip-Breaker: No Breaker
Rake: 0 DegreesMounting Hole Dia.: 0.203
Super Alloy (S) Compatibility: NoCoating: Super FF TiCN/Al2O3/TiN CVD
Country of Origin (subject to change): Japan

Product Description

Coated Carbide Insert, 0 Degrees , 80 Degrees Diamond, Style CNMA, Insert Size 0.500 In, Chip-Breaker [delete], Grade AC700G, Application [delete], Workpiece Material Cast Iron and Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203, Mounting Style Clamp, Rake Positive, No. of Edges 4, ISO Number CNMA120408-AC700G, ANSI Number CNMA432-AC700G

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.