20% OFF ORDERS $250+ENTER CODE: SEPTL8TRSept 24-26SEE DETAILS

Coated Carbide Insert, CNMG431ESU-AC830P, Min. Qty 10

SUMITOMO| Zoro #: G3759971| Mfr #: CNMG431ESU-AC830P

$12.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3759971 Mfr #: CNMG431ESU-AC830P
Item: Turning InsertInsert Size: 431
Insert Material: CarbideCast Iron (K) Compatibility: Yes
Insert Thickness: 0.1875"Insert Style: CNMG
ISO Number: CNMG120404NSU-AC830PWorkpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)
Coating: Super FF TiCN/Al2O3/TiN CVDSuper Alloy (S) Compatibility: No
No. of Edges: 4Nose Radius: 0.0157"
Chip-Breaker: ESURake: Positive
Steel (P) Compatibility: YesNon Ferrous (N) Compatibility: No
Insert Shape: DiamondFor Use With: DCLN, MCLN, Toolholders, A-MCLN Boring Bars
Insert Application: FinishingStainless (M) Compatibility: Yes
Inscribed Circle: 0.500"Grade: AC830P
Mounting Hole Dia.: 0.203ANSI Number: CNMG431ESU-AC830P
Hardened (H) Compatibility: NoRelief Angle: 0 Degrees
Cutting Direction: NeutralMounting Style: Clamp
Country of Origin (subject to change): Japan

Description

Turning Insert, Diamond, Insert Style CNMG, Insert Size 431, Chip-Breaker ESU, Grade AC830P, Insert Application Finishing, Workpiece Compatibility Cast Iron (K), Stainless (M), Steel (P), Relief Angle 0 Degrees , Inscribed Circle 0.500 In., Insert Thickness 0.1875 In., Nose Radius 0.0157 In., ANSI Number CNMG431ESU-AC830P, ISO Number CNMG120404NSU-AC830P, Insert Material Carbide, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Rake Positive

Reviews