Coated Carbide Insert, CNMG431EUP-AC630M

SUMITOMO |Zoro #: G3762412|Mfr #: CNMG431EUP-AC630M

$8.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3762412 Mfr #: CNMG431EUP-AC630M
Insert Shape: DiamondNo. of Edges: 4
Item: Turning InsertNon Ferrous (N) Compatibility: No
Insert Material: CarbideMounting Style: Clamp
Hardened (H) Compatibility: NoRelief Angle: 0 Degrees
Cutting Direction: NeutralCast Iron (K) Compatibility: No
Insert Size: 431Stainless (M) Compatibility: Yes
Grade: AC630MSteel (P) Compatibility: No
ANSI Number: CNMG431EUP-AC630MISO Number: CNMG120404NUP-AC630M
Style: CNMGNose Radius: 0.0157"
Application: MediumInsert Thickness: 0.1875"
Inscribed Circle: 0.500"Chip-Breaker: EUP
Rake: PositiveMounting Hole Dia.: 0.203
Super Alloy (S) Compatibility: NoCoating: Super FF TiCN/Al2O3/TiN CVD
Country of Origin (subject to change): Japan

Product Description

Coated Carbide Insert, 0 Degrees , 80 Degrees Diamond, Style CNMG, Insert Size 0.500 In, Chip-Breaker EUP, Grade AC630M, Application General, Workpiece Material Stainless Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.016 In, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203, Mounting Style Clamp, Rake Positive, No. of Edges 4, ISO Number CNMG120404NUP-AC630M, ANSI Number CNMG431EUP-AC630M

Product Reviews

Save 15% when you sign up for Z-mail.