Sumitomo
Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide
Mfr # CNMG432EGE-AC700G
Zoro # G3764381
Sold in multiples of 10 for $84.50
$84.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNMG
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker Yes
Explore More Products
- SUMITOMO Turning Insert, Trigon, 0.5 in., WNMG, 1/32 in, Carbide WNMG432EGU-AC6030M
- SUMITOMO Diamond Turning Insert, Diamond, 2, CCGT, 1, Carbide CCGT21.51NAG-H1
- SUMITOMO Turning Insert, Diamond, 0.375 in., CCMT, 1/32 in, Carbide CCMT32.52ESU-AC6030M
- SUMITOMO Triangle Turning Insert, Triangle, 3, TPG, 1, Carbide TPG321-ACP200
- SUMITOMO Square Turning Insert, Square, 4, SPMN, 2, Carbide SPMN422-AC420K
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, 2, Cermet CCMT32.52ELUW-T1500Z
- SUMITOMO WNMG333EEG Grade AC8020P Carbide Turning Insert 19W1CPX
- SUMITOMO DCMT32.51EGU Grade AC6020M Carbide Turning Insert 19R5DCX
- SUMITOMO Triangle Turning Insert, Triangle, 3/4 in, TPGT, 0.0156 in, Carbide TPGT631LFY-AC5015S
- WIDIA Diamond Turning Insert, Diamond, 5/32 in, GPHW, 1, Carbide GPHW1211
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide CNMG432UR
- Sumitomo Turning Inserts