- Home
- /
- Tools & Machining
- /
- Cutting Tools
- /
- Indexable Tools
- /
- Turning Inserts
- /
- Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide
Shop Alternate Products
This Product is Discontinued
Sumitomo
Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (Discontinued)
Mfr # CNMG432EGU-AC630M
Zoro # G3757695
This Product is Discontinued
Key Features
- Insert Shape Diamond
- Insert Style CNMG
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker Yes
Customers Also Purchased
- This item includes a minimum quantity of 10
- Brand Sumitomo
-
MFR #
CNMG432EGU-AC630M
-
Zoro #
G3757695
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 2 |
Nose Radius | 0.0312" |
Mounting Hole Dia. | 0.203 |
Details
Item | Diamond Turning Insert |
Insert Shape | Diamond |
Insert Style | CNMG |
Inscribed Circle | 4 |
Chip-Breaker | Yes |
Grade | AC630M |
Workpiece Compatibility | Cast Iron (K), Stainless (M) |
Insert Material | Carbide |
Insert Application | Medium |
No. of Edges | 4 |
Mounting Style | Clamp |
Insert Thickness | 0.1875" |
ANSI Number | CNMG432EGU-AC630M |
Coating | Super FF TiCN/Al2O3/TiN CVD |
Hardened (H) Compatibility | No |
Cast Iron (K) Compatibility | Yes |
Non Ferrous (N) Compatibility | No |
Steel (P) Compatibility | No |
Cutting Direction | Neutral |
ISO Number | CNMG120408NGU |
Relief Angle | 0 Degrees |
Super Alloy (S) Compatibility | No |
Rake | Positive |
For Use With | DCLN, MCLN, Toolholders, A-MCLN Boring Bars |
Stainless (M) Compatibility | Yes |
Coating Process | CVD |
Manufacturer Grade | AC630M |
Included Angle | 80 Degrees |
Chip-Breaker Style | Double |
Shape | Rhombic |
Chip-Breaker Code | EGU |
Measurement System | Fractional Inch |
Number of Cutting Edges | 4 |
Primary Material Application | Stainless Steel, Steel |
Thickness | 3 |
Cutting Application | Turning |
ANSI Code | CNMG432EGU |
Insert Holding Type | Straight Hole |
Primary Material Application ISO Code | M, P |
Finish - Machining | Al203+TiCN |
Clearance Angle | 0 Degrees |
Material - Machining | Carbide |
Style | CNMG |
Application | Medium |
Insert Code | CNMG432 |
Description
Diamond Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code CNMG432EGU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD