Coated Carbide Insert, CNMG432ELUW-AC820P, Min. Qty 10

SUMITOMO| Zoro #: G3765352| Mfr #: CNMG432ELUW-AC820P

$12.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: AC820PNo. of Edges: 4Chip-Breaker: ELUW
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3765352 Mfr #: CNMG432ELUW-AC820P
Grade: AC820PNo. of Edges: 4
Chip-Breaker: ELUWInsert Material: Carbide
Stainless (M) Compatibility: YesISO Number: CNMG120408NLUW-AC820P
Super Alloy (S) Compatibility: NoInsert Size: 432
Mounting Hole Dia.: 0.203ANSI Number: CNMG432ELUW-AC820P
Coating: Super FF TiCN/Al2O3/TiN CVDWorkpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)
Inscribed Circle: 0.500"Rake: 0 Degrees
Cutting Direction: NeutralCast Iron (K) Compatibility: Yes
Item: Turning InsertInsert Shape: Diamond
For Use With: DCLN, MCLN, Toolholders, A-MCLN Boring BarsInsert Application: Finishing
Insert Style: CNMGNon Ferrous (N) Compatibility: No
Mounting Style: ClampRelief Angle: 0 Degrees
Insert Thickness: 0.1875"Hardened (H) Compatibility: No
Steel (P) Compatibility: YesNose Radius: 0.0312"
Country of Origin (subject to change): Japan

Description

Turning Insert, Diamond, Insert Style CNMG, Insert Size 432, Chip-Breaker ELUW, Grade AC820P, Insert Application Finishing, Workpiece Compatibility Cast Iron (K), Stainless (M), Steel (P), Relief Angle 0 Degrees , Inscribed Circle 0.500 In., Insert Thickness 0.1875 In., Nose Radius 0.0312 In., ANSI Number CNMG432ELUW-AC820P, ISO Number CNMG120408NLUW-AC820P, Insert Material Carbide, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Rake 0 Degrees

Reviews