SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Coated Carbide Insert, CNMG432EMU-AC700G, Min. Qty 10

SUMITOMO| Zoro #: G3761161| Mfr #: CNMG432EMU-AC700G

$8.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: AC700GNo. of Edges: 4Chip-Breaker: EMU
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3761161 Mfr #: CNMG432EMU-AC700G
Grade: AC700GNo. of Edges: 4
Chip-Breaker: EMUInsert Material: Carbide
Stainless (M) Compatibility: NoISO Number: CNMG120408NMU-AC700G
Super Alloy (S) Compatibility: NoInsert Size: 432
Mounting Hole Dia.: 0.203ANSI Number: CNMG432EMU-AC700G
Coating: Super FF TiCN/Al2O3/TiN CVDWorkpiece Compatibility: Cast Iron (K)
Inscribed Circle: 0.500"Rake: Positive
Cutting Direction: NeutralCast Iron (K) Compatibility: Yes
Item: Turning InsertInsert Shape: Diamond
For Use With: DCLN, MCLN, Toolholders, A-MCLN Boring BarsInsert Application: Roughing
Insert Style: CNMGNon Ferrous (N) Compatibility: No
Mounting Style: ClampRelief Angle: 0 Degrees
Insert Thickness: 0.1875"Hardened (H) Compatibility: No
Steel (P) Compatibility: NoNose Radius: 0.0312"
Country of Origin (subject to change): Japan

Description

Turning Insert, Diamond, Insert Style CNMG, Insert Size 432, Chip-Breaker EMU, Grade AC700G, Insert Application Roughing, Workpiece Compatibility Cast Iron (K), Relief Angle 0 Degrees , Inscribed Circle 0.500 In., Insert Thickness 0.1875 In., Nose Radius 0.0312 In., ANSI Number CNMG432EMU-AC700G, ISO Number CNMG120408NMU-AC700G, Insert Material Carbide, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Rake Positive, For Use With DCLN, MCLN, Toolholders, A-MCLN Boring Bars

Reviews