Sumitomo
Diamond Turning Insert, Diamond, 1/2 in, CNMG, 1/32 in, Carbide
Mfr # CNMG432EMU-AC820P
Zoro # G3760775
Sold in multiples of 10 for $89.90
$89.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Diamond
- Insert Style CNMG
- Inscribed Circle 4
- Insert Size 432
- Chip-Breaker Yes
Explore More Products
- SUMITOMO Diamond Turning Insert, Diamond, 3, VCMA, 2, PCD NFVCMA332-DA1000
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide CNMG431EEX-AC520U
- SUMITOMO Turning Insert, Diamond, 0.5 in., CNMG, 1/64 in, Carbide CNMG431ESU-AC6040M
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide TNMG432EMU-AC700G
- SUMITOMO VNMG331EEX Grade AC6040M Carbide Turning Insert VNMG331EEX-AC6040M
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCGT, .5, Cermet CCGT32.50.5MEFM-T1500Z
- SUMITOMO Coated Carbide Insert M40 0.25 Thick 0.0465 Corner Rad 80 degree Diamond CNMG543EGU-AC6040M
- SUMITOMO VNMG332 EGU Grade AC5025S Carbide Turning Insert 19T6342
- SUMITOMO CNGG431ESU Grade AC5005S Carbide Turning Insert 10W2AEP
- WIDIA Triangle Turning Insert, Triangle, 5, TNMG, 4, Carbide TNMG544UR WM25CT
- KYOCERA Triangle Turning Insert, Triangle, 4, TNMG, 2, Carbide TNMG432 CA530
- Sumitomo Indexable Tools