Coated Carbide Insert, CNMG432ESU-AC520U, Min. Qty 10

SUMITOMO| Zoro #: G3757792| Mfr #: CNMG432ESU-AC520U

$11.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Insert Shape: DiamondFor Use With: DCLN, MCLN, Toolholders, A-MCLN Boring BarsInsert Material: Carbide
Save 15%. Sign up for Z-mail.


Zoro #: G3757792 Mfr #: CNMG432ESU-AC520U
Insert Shape: DiamondFor Use With: DCLN, MCLN, Toolholders, A-MCLN Boring Bars
Insert Material: CarbideCast Iron (K) Compatibility: Yes
Rake: PositiveInscribed Circle: 0.500"
Insert Size: 432Insert Style: CNMG
Grade: AC520UNo. of Edges: 4
Stainless (M) Compatibility: YesInsert Application: Finishing
Chip-Breaker: ESUANSI Number: CNMG432ESU-AC520U
Mounting Style: ClampSteel (P) Compatibility: No
Non Ferrous (N) Compatibility: NoMounting Hole Dia.: 0.203
ISO Number: CNMG120408NSU-AC520UWorkpiece Compatibility:
Coating: Super ZX TiAlN/AlCrN-PVDCutting Direction: Neutral
Nose Radius: 0.0312"Super Alloy (S) Compatibility: Yes
Relief Angle: 0 DegreesHardened (H) Compatibility: No
Insert Thickness: 0.1875"Item: Turning Insert
Country of Origin (subject to change): Japan


Coated Carbide Insert, 0 Degrees , 80 Degrees Diamond, Style CNMG, Insert Size 0.500 In, Chip-Breaker ESU, Grade AC520U, Application Finishing, Workpiece Material Hi-Temperature Alloys, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating Super ZX TiAlN/AlCrN-PVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203, Mounting Style Clamp, Rake Positive, No. of Edges 4, ISO Number CNMG120408NSU-AC520U, ANSI Number CNMG432ESU-AC520U