KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coated Carbide Insert, CNMG432EUP-AC520U, Min. Qty 10

SUMITOMO| Zoro #: G3762936| Mfr #: CNMG432EUP-AC520U

$11.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.1875"
Steel (P) Compatibility: No
Insert Style: CNMG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3762936 Mfr #: CNMG432EUP-AC520U
Insert Thickness: 0.1875"Steel (P) Compatibility: No
Insert Style: CNMGMounting Style: Clamp
Inscribed Circle: 0.500"Insert Application: Medium
Workpiece Compatibility: ANSI Number: CNMG432EUP-AC520U
Grade: AC520UStainless (M) Compatibility: Yes
Insert Shape: DiamondNo. of Edges: 4
Chip-Breaker: EUPCoating: Super ZX TiAlN/AlCrN-PVD
Rake: PositiveNon Ferrous (N) Compatibility: No
Cutting Direction: NeutralNose Radius: 0.0312"
Mounting Hole Dia.: 0.203Insert Size: 432
ISO Number: CNMG120408NUP-AC520URelief Angle: 0 Degrees
Super Alloy (S) Compatibility: YesHardened (H) Compatibility: No
For Use With: DCLN, MCLN, Toolholders, A-MCLN Boring BarsInsert Material: Carbide
Cast Iron (K) Compatibility: YesItem: Turning Insert
Country of Origin (subject to change): Japan

Description

Coated Carbide Insert, 0 Degrees , 80 Degrees Diamond, Style CNMG, Insert Size 0.500 In, Chip-Breaker EUP, Grade AC520U, Application General, Workpiece Material Hi-Temperature Alloys, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating Super ZX TiAlN/AlCrN-PVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203, Mounting Style Clamp, Rake Positive, No. of Edges 4, ISO Number CNMG120408NUP-AC520U, ANSI Number CNMG432EUP-AC520U

Reviews