BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Coated Carbide Insert, CNMG433EGUW-AC700G, Min. Qty 10

SUMITOMO| Zoro #: G3760127| Mfr #: CNMG433EGUW-AC700G

$12.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: AC700GNo. of Edges: 4Chip-Breaker: EGUW
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3760127 Mfr #: CNMG433EGUW-AC700G
Grade: AC700GNo. of Edges: 4
Chip-Breaker: EGUWInsert Material: Carbide
Stainless (M) Compatibility: NoISO Number: CNMG120412NGUW-AC700G
Super Alloy (S) Compatibility: NoInsert Size: 433
Mounting Hole Dia.: 0.203ANSI Number: CNMG433EGUW-AC700G
Coating: Super FF TiCN/Al2O3/TiN CVDWorkpiece Compatibility: Cast Iron (K)
Inscribed Circle: 0.500"Rake: 0 Degrees
Cutting Direction: NeutralCast Iron (K) Compatibility: Yes
Item: Turning InsertInsert Shape: Diamond
For Use With: DCLN, MCLN, Toolholders, A-MCLN Boring BarsInsert Application: Medium
Insert Style: CNMGNon Ferrous (N) Compatibility: No
Mounting Style: ClampRelief Angle: 0 Degrees
Insert Thickness: 0.1875"Hardened (H) Compatibility: No
Steel (P) Compatibility: NoNose Radius: 0.0472"
Country of Origin (subject to change): Japan

Description

Turning Insert, Diamond, Insert Style CNMG, Insert Size 433, Chip-Breaker EGUW, Grade AC700G, Insert Application Medium, Workpiece Compatibility Cast Iron (K), Relief Angle 0 Degrees , Inscribed Circle 0.500 In., Insert Thickness 0.1875 In., Nose Radius 0.0472 In., ANSI Number CNMG433EGUW-AC700G, ISO Number CNMG120412NGUW-AC700G, Insert Material Carbide, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Rake 0 Degrees , For Use With DCLN, MCLN, Toolholders, A-MCLN Boring Bars

Reviews