- Home
- /
- Tools & Machining
- /
- Cutting Tools
- /
- Indexable Tools
- /
- Turning Inserts
- /
- Diamond Turning Insert, Diamond, 1/2 in, CNMG, 3/64 in, Carbide
Shop Alternate Products
This Product is Discontinued
Sumitomo
Diamond Turning Insert, Diamond, 1/2 in, CNMG, 3/64 in, Carbide (Discontinued)
Mfr # CNMG433ENZ-AC700G
Zoro # G3766856
This Product is Discontinued
Key Features
- Insert Shape Diamond
- Insert Style CNMG
- Inscribed Circle 1/2 in
- Insert Size 433
- Chip-Breaker Yes
Customers Also Purchased
- Brand Sumitomo
-
MFR #
CNMG433ENZ-AC700G
-
Zoro #
G3766856
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 433 |
Corner Radius | 3/64 in |
Nose Radius | 0.0472" |
Mounting Hole Dia. | 0.203 |
Details
Item | Diamond Turning Insert |
Insert Shape | Diamond |
Insert Style | CNMG |
Inscribed Circle | 1/2 in |
Chip-Breaker | Yes |
Grade | AC700G |
Workpiece Compatibility | Cast Iron (K) |
Insert Material | Carbide |
Insert Application | Roughing |
For Use With | DCLN, MCLN, Toolholders, A-MCLN Boring Bars |
Hardened (H) Compatibility | No |
Insert Thickness | 0.1875" |
Rake | Negative |
Coating | Super FF TiCN/Al2O3/TiN CVD |
ISO Number | CNMG120412NUZ |
Mounting Style | Clamp |
ANSI Number | CNMG433ENZ-AC700G |
Cutting Direction | Neutral |
Non Ferrous (N) Compatibility | No |
Super Alloy (S) Compatibility | No |
Steel (P) Compatibility | No |
Relief Angle | 0 Degrees |
No. of Edges | 4 |
Stainless (M) Compatibility | No |
Cast Iron (K) Compatibility | Yes |
Chip-Breaker Code | ENZ |
Included Angle | 80 Degrees |
ANSI Code | CNMG433ENZ |
Coating Process | CVD |
Insert Holding Type | Straight Hole |
Clearance Angle | 0 Degrees |
Measurement System | Fractional Inch |
Primary Material Application ISO Code | P |
Shape | Rhombic |
Manufacturer Grade | AC700G |
Number of Cutting Edges | 4 |
Cutting Application | Turning |
Finish - Machining | Al203+TiCN |
Chip-Breaker Style | Double |
Thickness | 3/16 in |
Material - Machining | Carbide |
Features | Excellent Wear Resistance |
Primary Material Application | Steel |
Application | Roughing |
Style | CNMG |
Description
Diamond Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code CNMG433ENZ, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD