KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coated Carbide Insert, CNMG433ESU-AC700G, Min. Qty 10

SUMITOMO| Zoro #: G3759874| Mfr #: CNMG433ESU-AC700G

$12.43 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.1875"
Steel (P) Compatibility: No
Insert Style: CNMG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3759874 Mfr #: CNMG433ESU-AC700G
Insert Thickness: 0.1875"Steel (P) Compatibility: No
Insert Style: CNMGMounting Style: Clamp
Inscribed Circle: 0.500"Insert Application: Finishing
Workpiece Compatibility: Cast Iron (K)ANSI Number: CNMG433ESU-AC700G
Grade: AC700GStainless (M) Compatibility: No
Insert Shape: DiamondNo. of Edges: 4
Chip-Breaker: ESUCoating: Super FF TiCN/Al2O3/TiN CVD
Rake: PositiveNon Ferrous (N) Compatibility: No
Cutting Direction: NeutralNose Radius: 0.0472"
Mounting Hole Dia.: 0.203Insert Size: 433
ISO Number: CNMG120412NSU-AC700GRelief Angle: 0 Degrees
Super Alloy (S) Compatibility: NoHardened (H) Compatibility: No
For Use With: DCLN, MCLN, Toolholders, A-MCLN Boring BarsInsert Material: Carbide
Cast Iron (K) Compatibility: YesItem: Turning Insert
Country of Origin (subject to change): Japan

Description

Coated Carbide Insert, 0 Degrees , 80 Degrees Diamond, Style CNMG, Insert Size 0.500 In, Chip-Breaker ESU, Grade AC700G, Application Finishing, Workpiece Material Cast Iron and Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.047 In, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203, Mounting Style Clamp, Rake Positive, No. of Edges 4, ISO Number CNMG120412NSU-AC700G, ANSI Number CNMG433ESU-AC700G

Reviews