Coated Carbide Insert, CNMG544EMU-AC700G

SUMITOMO |Zoro #: G3763252|Mfr #: CNMG544EMU-AC700G

$13.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3763252 Mfr #: CNMG544EMU-AC700G
Insert Shape: DiamondNo. of Edges: 4
Item: Turning InsertNon Ferrous (N) Compatibility: No
Insert Material: CarbideMounting Style: Clamp
Hardened (H) Compatibility: NoRelief Angle: 0 Degrees
Cutting Direction: NeutralCast Iron (K) Compatibility: Yes
Insert Size: 544Stainless (M) Compatibility: No
Grade: AC700GSteel (P) Compatibility: Yes
ANSI Number: CNMG544EMU-AC700GISO Number: CNMG160616NMU-AC700G
Style: CNMGNose Radius: 0.0625"
Application: RoughingInsert Thickness: 0.0625"
Inscribed Circle: 0.625"Chip-Breaker: EMU
Rake: PositiveMounting Hole Dia.: 0.250
Super Alloy (S) Compatibility: NoCoating: Super FF TiCN/Al2O3/TiN CVD
Country of Origin (subject to change): Japan

Product Description

Coated Carbide Insert, 0 Degrees , 80 Degrees Diamond, Style CNMG, Insert Size 0.625 In, Chip-Breaker EMU, Grade AC700G, Application Roughing, Workpiece Material Cast Iron and Steel, Inscribed Circle 5/8 In, Insert Thickness 0.063 In, Nose Radius 0.063 In, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.250, Mounting Style Clamp, Rake Positive, No. of Edges 4, ISO Number CNMG160616NMU-AC700G, ANSI Number CNMG544EMU-AC700G

Product Reviews

Save 15% when you sign up for Z-mail.