KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coated Carbide Insert, CNMG642EMU-AC830P, Min. Qty 10

SUMITOMO| Zoro #: G3764582| Mfr #: CNMG642EMU-AC830P

$23.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.0625"
Steel (P) Compatibility: Yes
Insert Style: CNMG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3764582 Mfr #: CNMG642EMU-AC830P
Insert Thickness: 0.0625"Steel (P) Compatibility: Yes
Insert Style: CNMGMounting Style: Clamp
Inscribed Circle: 0.750"Insert Application: Roughing
Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)ANSI Number: CNMG642EMU-AC830P
Grade: AC830PStainless (M) Compatibility: Yes
Insert Shape: DiamondNo. of Edges: 4
Chip-Breaker: EMUCoating: Super FF TiCN/Al2O3/TiN CVD
Rake: PositiveNon Ferrous (N) Compatibility: No
Cutting Direction: NeutralNose Radius: 0.0312"
Mounting Hole Dia.: 0.313Insert Size: 642
ISO Number: CNMG190608NMU-AC830PRelief Angle: 0 Degrees
Super Alloy (S) Compatibility: NoHardened (H) Compatibility: No
For Use With: DCLN, MCLN, Toolholders, A-MCLN Boring BarsInsert Material: Carbide
Cast Iron (K) Compatibility: YesItem: Turning Insert
Country of Origin (subject to change): Japan

Description

Coated Carbide Insert, 0 Degrees , 80 Degrees Diamond, Style CNMG, Insert Size 0.750 In, Chip-Breaker EMU, Grade AC830P, Application Roughing, Workpiece Material Steel and Stainless, Inscribed Circle 3/4 In, Insert Thickness 0.063 In, Nose Radius 0.031 In, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.313, Mounting Style Clamp, Rake Positive, No. of Edges 4, ISO Number CNMG190608NMU-AC830P, ANSI Number CNMG642EMU-AC830P

Reviews