Coated Carbide Insert, DNMA432-AC700G

SUMITOMO |Zoro #: G3763356|Mfr #: DNMA432-AC700G

$16.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3763356 Mfr #: DNMA432-AC700G
Insert Shape: DiamondNo. of Edges: 4
Insert Thickness: 0.1875"Inscribed Circle: 0.500"
Item: Turning InsertNon Ferrous (N) Compatibility: No
Insert Material: CarbideMounting Style: Clamp
Hardened (H) Compatibility: NoMounting Hole Dia.: 0.203
Relief Angle: 0 DegreesCutting Direction: Neutral
Coating: Super FF TiCN/Al2O3/TiN CVDInsert Size: 432
Grade: AC700GSuper Alloy (S) Compatibility: No
ANSI Number: DNMA432-AC700GCast Iron (K) Compatibility: Yes
Style: DNMAStainless (M) Compatibility: No
Application: N/ASteel (P) Compatibility: Yes
ISO Number: DNMA150408-AC700GNose Radius: 0.0312"
Chip-Breaker: No BreakerRake: 0 Degrees
Country of Origin (subject to change): Japan

Product Description

Coated Carbide Insert, 0 Degrees , 55 Degrees Diamond, Style DNMA, Insert Size 0.500 In, Chip-Breaker [delete], Grade AC700G, Application [delete], Workpiece Material Cast Iron and Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203, Mounting Style Clamp, Rake Positive, No. of Edges 4, ISO Number DNMA150408-AC700G, ANSI Number DNMA432-AC700G

Product Reviews

Save 15% when you sign up for Z-mail.