SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Coated Carbide Insert, DNMG432EGE-AC830P, Min. Qty 10

SUMITOMO| Zoro #: G3759305| Mfr #: DNMG432EGE-AC830P

$18.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)Inscribed Circle: 0.500"Coating: Super FF TiCN/Al2O3/TiN CVD
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3759305 Mfr #: DNMG432EGE-AC830P
Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)Inscribed Circle: 0.500"
Coating: Super FF TiCN/Al2O3/TiN CVDInsert Shape: Diamond
Cast Iron (K) Compatibility: YesHardened (H) Compatibility: No
Insert Material: CarbideANSI Number: DNMG432EGE-AC830P
Grade: AC830PNose Radius: 0.0312"
Relief Angle: 0 DegreesStainless (M) Compatibility: Yes
Chip-Breaker: EGEInsert Size: 432
Mounting Hole Dia.: 0.203For Use With: DDJN, MDJN Toolholders, A-MDU, A-MDQ Boring Bars
Insert Application: MediumCutting Direction: Neutral
Super Alloy (S) Compatibility: NoSteel (P) Compatibility: Yes
Insert Style: DNMGNo. of Edges: 4
ISO Number: DNMG150408NGE-AC830PItem: Turning Insert
Insert Thickness: 0.1875"Rake: Positive
Non Ferrous (N) Compatibility: NoMounting Style: Clamp
Country of Origin (subject to change): Japan

Description

Turning Insert, Diamond, Insert Style DNMG, Insert Size 432, Chip-Breaker EGE, Grade AC830P, Insert Application Medium, Workpiece Compatibility Cast Iron (K), Stainless (M), Steel (P), Relief Angle 0 Degrees , Inscribed Circle 0.500 In., Insert Thickness 0.1875 In., Nose Radius 0.0312 In., ANSI Number DNMG432EGE-AC830P, ISO Number DNMG150408NGE-AC830P, Insert Material Carbide, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Rake Positive

Reviews