Coated Carbide Insert, DNMG432EMU-AC830P

SUMITOMO |Zoro #: G3757993|Mfr #: DNMG432EMU-AC830P

$16.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3757993 Mfr #: DNMG432EMU-AC830P
Insert Shape: DiamondNo. of Edges: 4
Insert Thickness: 0.1875"Inscribed Circle: 0.500"
Item: Turning InsertNon Ferrous (N) Compatibility: No
Insert Material: CarbideMounting Style: Clamp
Hardened (H) Compatibility: NoMounting Hole Dia.: 0.203
Relief Angle: 0 DegreesCutting Direction: Neutral
Coating: Super FF TiCN/Al2O3/TiN CVDInsert Size: 432
Grade: AC830PSuper Alloy (S) Compatibility: No
ANSI Number: DNMG432EMU-AC830PCast Iron (K) Compatibility: No
Style: DNMGStainless (M) Compatibility: Yes
Application: RoughingSteel (P) Compatibility: Yes
ISO Number: DNMG150408NMU-AC830PNose Radius: 0.0312"
Chip-Breaker: EMURake: Positive
Country of Origin (subject to change): Japan

Product Description

Coated Carbide Insert, 0 Degrees , 55 Degrees Diamond, Style DNMG, Insert Size 0.500 In, Chip-Breaker EMU, Grade AC830P, Application Roughing, Workpiece Material Steel and Stainless, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203, Mounting Style Clamp, Rake Positive, No. of Edges 4, ISO Number DNMG150408NMU-AC830P, ANSI Number DNMG432EMU-AC830P

Product Reviews

Save 15% when you sign up for Z-mail.