Coated Carbide Insert, DNMG432EUX-AC700G, Min. Qty 10

SUMITOMO| Zoro #: G3759847| Mfr #: DNMG432EUX-AC700G

$17.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Insert Shape: DiamondFor Use With: DDJN, MDJN Toolholders, A-MDU, A-MDQ Boring BarsInsert Material: Carbide
Save 15%. Sign up for Z-mail.


Zoro #: G3759847 Mfr #: DNMG432EUX-AC700G
Insert Shape: DiamondFor Use With: DDJN, MDJN Toolholders, A-MDU, A-MDQ Boring Bars
Insert Material: CarbideCast Iron (K) Compatibility: Yes
Rake: 0 DegreesInscribed Circle: 0.500"
Insert Size: 432Insert Style: DNMG
Grade: AC700GNo. of Edges: 4
Stainless (M) Compatibility: NoInsert Application: Medium
Chip-Breaker: EUXANSI Number: DNMG432EUX-AC700G
Mounting Style: ClampSteel (P) Compatibility: No
Non Ferrous (N) Compatibility: NoMounting Hole Dia.: 0.203
ISO Number: DNMG150408NUX-AC700GWorkpiece Compatibility: Cast Iron (K)
Coating: Super FF TiCN/Al2O3/TiN CVDCutting Direction: Neutral
Nose Radius: 0.0312"Super Alloy (S) Compatibility: No
Relief Angle: 0 DegreesHardened (H) Compatibility: No
Insert Thickness: 0.1875"Item: Turning Insert
Country of Origin (subject to change): Japan


Coated Carbide Insert, 0 Degrees , 55 Degrees Diamond, Style DNMG, Insert Size 0.500 In, Chip-Breaker EUX, Grade AC700G, Application General, Workpiece Material Cast Iron and Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203, Mounting Style Clamp, Rake Positive, No. of Edges 4, ISO Number DNMG150408NUX-AC700G, ANSI Number DNMG432EUX-AC700G