KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coated Carbide Insert, DNMG432EUX-AC830P, Min. Qty 10

SUMITOMO| Zoro #: G3767084| Mfr #: DNMG432EUX-AC830P

$17.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.1875"
Steel (P) Compatibility: Yes
Insert Style: DNMG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3767084 Mfr #: DNMG432EUX-AC830P
Insert Thickness: 0.1875"Steel (P) Compatibility: Yes
Insert Style: DNMGMounting Style: Clamp
Inscribed Circle: 0.500"Insert Application: Medium
Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)ANSI Number: DNMG432EUX-AC830P
Grade: AC830PStainless (M) Compatibility: Yes
Insert Shape: DiamondNo. of Edges: 4
Chip-Breaker: EUXCoating: Super FF TiCN/Al2O3/TiN CVD
Rake: 0 DegreesNon Ferrous (N) Compatibility: No
Cutting Direction: NeutralNose Radius: 0.0312"
Mounting Hole Dia.: 0.203Insert Size: 432
ISO Number: DNMG150408NUX-AC830PRelief Angle: 0 Degrees
Super Alloy (S) Compatibility: NoHardened (H) Compatibility: No
For Use With: DDJN, MDJN Toolholders, A-MDU, A-MDQ Boring BarsInsert Material: Carbide
Cast Iron (K) Compatibility: YesItem: Turning Insert
Country of Origin (subject to change): Japan

Description

Coated Carbide Insert, 0 Degrees , 55 Degrees Diamond, Style DNMG, Insert Size 0.500 In, Chip-Breaker EUX, Grade AC830P, Application General, Workpiece Material Steel and Stainless, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203, Mounting Style Clamp, Rake Positive, No. of Edges 4, ISO Number DNMG150408NUX-AC830P, ANSI Number DNMG432EUX-AC830P

Reviews