SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Coated Carbide Insert, DNMG433ENZ-AC700G, Min. Qty 10

SUMITOMO| Zoro #: G3766472| Mfr #: DNMG433ENZ-AC700G

$18.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Workpiece Compatibility: Cast Iron (K)Inscribed Circle: 0.500"Coating: Super FF TiCN/Al2O3/TiN CVD
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3766472 Mfr #: DNMG433ENZ-AC700G
Workpiece Compatibility: Cast Iron (K)Inscribed Circle: 0.500"
Coating: Super FF TiCN/Al2O3/TiN CVDInsert Shape: Diamond
Cast Iron (K) Compatibility: YesHardened (H) Compatibility: No
Insert Material: CarbideANSI Number: DNMG433ENZ-AC700G
Grade: AC700GNose Radius: 0.0472"
Relief Angle: 0 DegreesStainless (M) Compatibility: No
Chip-Breaker: ENZInsert Size: 433
Mounting Hole Dia.: 0.203For Use With: DDJN, MDJN Toolholders, A-MDU, A-MDQ Boring Bars
Insert Application: RoughingCutting Direction: Neutral
Super Alloy (S) Compatibility: NoSteel (P) Compatibility: No
Insert Style: DNMGNo. of Edges: 4
ISO Number: DNMG150412NUZ-AC700GItem: Turning Insert
Insert Thickness: 0.1875"Rake: Positive
Non Ferrous (N) Compatibility: NoMounting Style: Clamp
Country of Origin (subject to change): Japan

Description

Turning Insert, Diamond, Insert Style DNMG, Insert Size 433, Chip-Breaker ENZ, Grade AC700G, Insert Application Roughing, Workpiece Compatibility Cast Iron (K), Relief Angle 0 Degrees , Inscribed Circle 0.500 In., Insert Thickness 0.1875 In., Nose Radius 0.0472 In., ANSI Number DNMG433ENZ-AC700G, ISO Number DNMG150412NUZ-AC700G, Insert Material Carbide, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Rake Positive, For Use With DDJN, MDJN Toolholders, A-MDU, A-MDQ Boring Bars

Reviews