KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coated Carbide Insert, DNMG433ESU-AC820P, Min. Qty 10

SUMITOMO| Zoro #: G3757381| Mfr #: DNMG433ESU-AC820P

$18.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Shape: Diamond
For Use With: DDJN, MDJN Toolholders, A-MDU, A-MDQ Boring Bars
Insert Material: Carbide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3757381 Mfr #: DNMG433ESU-AC820P
Insert Shape: DiamondFor Use With: DDJN, MDJN Toolholders, A-MDU, A-MDQ Boring Bars
Insert Material: CarbideCast Iron (K) Compatibility: Yes
Rake: PositiveInscribed Circle: 0.500"
Insert Size: 433Insert Style: DNMG
Grade: AC820PNo. of Edges: 4
Stainless (M) Compatibility: YesInsert Application: Finishing
Chip-Breaker: ESUANSI Number: DNMG433ESU-AC820P
Mounting Style: ClampSteel (P) Compatibility: Yes
Non Ferrous (N) Compatibility: NoMounting Hole Dia.: 0.203
ISO Number: DNMG150412NSU-AC820PWorkpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)
Coating: Super FF TiCN/Al2O3/TiN CVDCutting Direction: Neutral
Nose Radius: 0.0472"Super Alloy (S) Compatibility: No
Relief Angle: 0 DegreesHardened (H) Compatibility: No
Insert Thickness: 0.1875"Item: Turning Insert
Country of Origin (subject to change): Japan

Description

Coated Carbide Insert, 0 Degrees , 55 Degrees Diamond, Style DNMG, Insert Size 0.500 In, Chip-Breaker ESU, Grade AC820P, Application Finishing, Workpiece Material Steel and Stainless, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.047 In, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203, Mounting Style Clamp, Rake Positive, No. of Edges 4, ISO Number DNMG150412NSU-AC820P, ANSI Number DNMG433ESU-AC820P

Reviews