- Home
- /
- Tools & Machining
- /
- Cutting Tools
- /
- Indexable Tools
- /
- Triangle Turning Inserts
- /
- Coated Carbide Insert P30/M30 0.0625 Thick 0.0078 Corner Rd Triangular
Sumitomo
Coated Carbide Insert P30/M30 0.0625 Thick 0.0078 Corner Rd Triangular
- Zoro #: G001014508
- Mfr #: TBGT520.5RFY-AC1030U
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $85.68
Sumitomo #TBGT520.5RFY-AC1030U Specifications
- Zoro #: G001014508
- Mfr #: TBGT520.5RFY-AC1030U
- Country of Origin (subject to change): Japan
Description
COATED CARBIDE INSERT P30/M30 Grade, 0.0625 Thick,0.0078 Corner Radius, Triangular Type
Reviews of Sumitomo #TBGT520.5RFY-AC1030U
Explore more
- SUMITOMO Turning Insert, Triangle, 0.375 in., TNMG, 0.0312 in, Carbide TNMG332EEF-AC6030M
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Carbide TNMG333EUX-AC830P
- SUMITOMO Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide TNMG432ESX-AC8025P
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0468 in, Carbide TNMG333ESU-AC830P
- SUMITOMO Coated Carbide Insert S10 0.1875 Thick 0.0313 Corner Rad Triangular TNMA332-AC5015S
- SUMITOMO Coated Carbide Insert S10 0.125 Thick 0.0078 Corner Rad Triangular TPGT220.5RFY-AC5015S
- KYOCERA Turning Insert, Triangle, TCMT 181505HQ TCMT181505HQTN60
- KYOCERA Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide TNMG332PG CA515
- Sumitomo Triangle Turning Inserts