Coated Carbide Insert, SNMA434-AC700G, Min. Qty 10

SUMITOMO| Zoro #: G3762595| Mfr #: SNMA434-AC700G

$11.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Shape: Square
For Use With: MSDN, MSRN Toolholders, A-MSKN Boring Bars
Insert Material: Carbide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3762595 Mfr #: SNMA434-AC700G
Insert Shape: SquareFor Use With: MSDN, MSRN Toolholders, A-MSKN Boring Bars
Insert Material: CarbideCast Iron (K) Compatibility: Yes
Rake: 0 DegreesInscribed Circle: 0.500"
Insert Size: 434Insert Style: SNMA
Grade: AC700GNo. of Edges: 8
Stainless (M) Compatibility: NoInsert Application: Roughing
Chip-Breaker: No BreakerANSI Number: SNMA434-AC700G
Mounting Style: ClampSteel (P) Compatibility: No
Non Ferrous (N) Compatibility: NoMounting Hole Dia.: 0.203
ISO Number: SNMA120416-AC700GWorkpiece Compatibility: Cast Iron (K)
Coating: Super FF TiCN/Al2O3/TiN CVDCutting Direction: Neutral
Nose Radius: 0.0625"Super Alloy (S) Compatibility: No
Relief Angle: 0 DegreesHardened (H) Compatibility: No
Insert Thickness: 0.1875"Item: Turning Insert
Country of Origin (subject to change): Japan

Description

Coated Carbide Insert, 0 Degrees , 90 Degrees Square, Style SNMA, Insert Size 0.500 In, Chip-Breaker [delete], Grade AC700G, Application [delete], Workpiece Material Cast Iron and Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.063 In, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203, Mounting Style Clamp, Rake Positive, No. of Edges 8, ISO Number SNMA120416-AC700G, ANSI Number SNMA434-AC700G

Reviews