- Home
- /
- Tools & Machining
- /
- Cutting Tools
- /
- Indexable Tools
- /
- Square Turning Inserts
- /
- Square Turning Insert, Square, 1/2 in, SNMG, 1/32 in, Carbide
Shop Alternate Products
This Product is Discontinued
Sumitomo
Square Turning Insert, Square, 1/2 in, SNMG, 1/32 in, Carbide (Discontinued)
Mfr # SNMG432EGE-AC820P
Zoro # G3763785
This Product is Discontinued
Key Features
- Insert Shape Square
- Insert Style SNMG
- Inscribed Circle 1/2 in
- Insert Size 432
- Chip-Breaker Yes
Customers Also Purchased
- This item includes a minimum quantity of 10
- Brand Sumitomo
-
MFR #
SNMG432EGE-AC820P
-
Zoro #
G3763785
- Country of Origin Japan
- Category Square Turning Inserts
Dimensions
Insert Size | 432 |
Corner Radius | 1/32 in |
Nose Radius | 0.0312" |
Mounting Hole Dia. | 0.203 |
Details
Item | Square Turning Insert |
Insert Shape | Square |
Insert Style | SNMG |
Inscribed Circle | 1/2 in |
Chip-Breaker | Yes |
Grade | AC820P |
Workpiece Compatibility | Cast Iron (K), Stainless (M), Steel (P) |
Insert Material | Carbide |
Insert Application | Medium |
Mounting Style | Clamp |
Non Ferrous (N) Compatibility | No |
Steel (P) Compatibility | Yes |
Relief Angle | 0 Degrees |
Insert Thickness | 0.1875" |
Super Alloy (S) Compatibility | No |
For Use With | MSDNN,MSRN Toolholders, A-MSKN Boring Bars |
No. of Edges | 8 |
Cutting Direction | Neutral |
ISO Number | SNMG120408NGE |
ANSI Number | SNMG432EGE-AC820P |
Rake | Positive |
Stainless (M) Compatibility | Yes |
Coating | Super FF TiCN/Al2O3/TiN CVD |
Cast Iron (K) Compatibility | Yes |
Hardened (H) Compatibility | No |
Coating Process | CVD |
Clearance Angle | 0 Degrees |
Material - Machining | Carbide |
Insert Holding Type | Straight Hole |
Primary Material Application | Cast Iron, Steel |
Measurement System | Fractional Inch |
Number of Cutting Edges | 8 |
Features | Wear Resistance and Fracture Resistance |
Shape | Square |
Manufacturer Grade | AC820P |
Chip-Breaker Style | Double Sided |
Cutting Application | Turning |
Chip-Breaker Code | EGE |
Thickness | 3/16 in |
Finish - Machining | Al203+TiCN |
Primary Material Application ISO Code | K20, P20 |
ANSI Code | SNMG432EGE |
Included Angle | 90 Degrees |
Material | Carbide |
Description
Square Turning Insert, Chip-Breaker Code EGE, Inscribed Circle 1/2 in, Al203+TiCN