KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coated Carbide Insert, SNMG432EGU-AC630M, Min. Qty 10

SUMITOMO| Zoro #: G3757826| Mfr #: SNMG432EGU-AC630M

$12.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.1875"
Steel (P) Compatibility: No
Insert Style: SNMG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3757826 Mfr #: SNMG432EGU-AC630M
Insert Thickness: 0.1875"Steel (P) Compatibility: No
Insert Style: SNMGMounting Style: Clamp
Inscribed Circle: 0.500"Insert Application: Medium
Workpiece Compatibility: Cast Iron (K), Stainless (M)ANSI Number: SNMG432EGU-AC630M
Grade: AC630MStainless (M) Compatibility: Yes
Insert Shape: SquareNo. of Edges: 8
Chip-Breaker: EGUCoating: Super FF TiCN/Al2O3/TiN CVD
Rake: PositiveNon Ferrous (N) Compatibility: No
Cutting Direction: NeutralNose Radius: 0.0312"
Mounting Hole Dia.: 0.203Insert Size: 432
ISO Number: SNMG120408NGU-AC630MRelief Angle: 0 Degrees
Super Alloy (S) Compatibility: NoHardened (H) Compatibility: No
For Use With: MSDNN,MSRN Toolholders, A-MSKN Boring BarsInsert Material: Carbide
Cast Iron (K) Compatibility: YesItem: Turning Insert
Country of Origin (subject to change): Japan

Description

Coated Carbide Insert, 0 Degrees , 90 Degrees Square, Style SNMG, Insert Size 0.500 In, Chip-Breaker EGU, Grade AC630M, Application General, Workpiece Material Stainless Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203, Mounting Style Clamp, Rake Positive, No. of Edges 8, ISO Number SNMG120408NGU-AC630M, ANSI Number SNMG432EGU-AC630M

Reviews