Coated Carbide Insert, SNMG432EUP-AC830P, Min. Qty 10

SUMITOMO| Zoro #: G3762017| Mfr #: SNMG432EUP-AC830P

$12.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: AC830PNo. of Edges: 8Chip-Breaker: EUP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3762017 Mfr #: SNMG432EUP-AC830P
Grade: AC830PNo. of Edges: 8
Chip-Breaker: EUPInsert Material: Carbide
Stainless (M) Compatibility: YesISO Number: SNMG120408NUP-AC830P
Super Alloy (S) Compatibility: NoInsert Size: 432
Mounting Hole Dia.: 0.203ANSI Number: SNMG432EUP-AC830P
Coating: Super FF TiCN/Al2O3/TiN CVDWorkpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)
Inscribed Circle: 0.500"Rake: Positive
Cutting Direction: NeutralCast Iron (K) Compatibility: Yes
Item: Turning InsertInsert Shape: Square
For Use With: MSDNN,MSRN Toolholders, A-MSKN Boring BarsInsert Application: Medium
Insert Style: SNMGNon Ferrous (N) Compatibility: No
Mounting Style: ClampRelief Angle: 0 Degrees
Insert Thickness: 0.1875"Hardened (H) Compatibility: No
Steel (P) Compatibility: YesNose Radius: 0.0312"
Country of Origin (subject to change): Japan

Description

Turning Insert, Square, Insert Style SNMG, Insert Size 432, Chip-Breaker EUP, Grade AC830P, Insert Application Medium, Workpiece Compatibility Cast Iron (K), Stainless (M), Steel (P), Relief Angle 0 Degrees , Inscribed Circle 0.500 In., Insert Thickness 0.1875 In., Nose Radius 0.0312 In., ANSI Number SNMG432EUP-AC830P, ISO Number SNMG120408NUP-AC830P, Insert Material Carbide, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Rake Positive

Reviews