BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Coated Carbide Insert, SNMG434EUX-AC820P, Min. Qty 10

SUMITOMO| Zoro #: G3759524| Mfr #: SNMG434EUX-AC820P

$12.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.1875"Insert Style: SNMGInsert Shape: Square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3759524 Mfr #: SNMG434EUX-AC820P
Insert Thickness: 0.1875"Insert Style: SNMG
Insert Shape: SquareMounting Style: Clamp
Hardened (H) Compatibility: NoChip-Breaker: EUX
Insert Size: 434ANSI Number: SNMG434EUX-AC820P
Insert Application: MediumInsert Material: Carbide
Stainless (M) Compatibility: YesFor Use With: MSDNN,MSRN Toolholders, A-MSKN Boring Bars
Nose Radius: 0.0625"Cast Iron (K) Compatibility: Yes
Rake: 0 DegreesNon Ferrous (N) Compatibility: No
Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)Relief Angle: 0 Degrees
Super Alloy (S) Compatibility: NoNo. of Edges: 8
Grade: AC820PCoating: Super FF TiCN/Al2O3/TiN CVD
Item: Turning InsertInscribed Circle: 0.500"
Mounting Hole Dia.: 0.203Cutting Direction: Neutral
Steel (P) Compatibility: YesISO Number: SNMG120416NUX-AC820P
Country of Origin (subject to change): Japan

Description

Turning Insert, Square, Insert Style SNMG, Insert Size 434, Chip-Breaker EUX, Grade AC820P, Insert Application Medium, Workpiece Compatibility Cast Iron (K), Stainless (M), Steel (P), Relief Angle 0 Degrees , Inscribed Circle 0.500 In., Insert Thickness 0.1875 In., Nose Radius 0.0625 In., ANSI Number SNMG434EUX-AC820P, ISO Number SNMG120416NUX-AC820P, Insert Material Carbide, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Rake 0 Degrees

Reviews