Coated Carbide Insert, SNMG543EMU-AC820P, Min. Qty 10

SUMITOMO| Zoro #: G3757713| Mfr #: SNMG543EMU-AC820P

$17.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Shape: Square
For Use With: MSDNN,MSRN Toolholders, A-MSKN Boring Bars
Insert Material: Carbide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3757713 Mfr #: SNMG543EMU-AC820P
Insert Shape: SquareFor Use With: MSDNN,MSRN Toolholders, A-MSKN Boring Bars
Insert Material: CarbideCast Iron (K) Compatibility: Yes
Rake: PositiveInscribed Circle: 0.625"
Insert Size: 543Insert Style: SNMG
Grade: AC820PNo. of Edges: 8
Stainless (M) Compatibility: YesInsert Application: Roughing
Chip-Breaker: EMUANSI Number: SNMG543EMU-AC820P
Mounting Style: ClampSteel (P) Compatibility: Yes
Non Ferrous (N) Compatibility: NoMounting Hole Dia.: 0.250
ISO Number: SNMG160612NMU-AC820PWorkpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)
Coating: Super FF TiCN/Al2O3/TiN CVDCutting Direction: Neutral
Nose Radius: 0.0472"Super Alloy (S) Compatibility: No
Relief Angle: 0 DegreesHardened (H) Compatibility: No
Insert Thickness: 0.0625"Item: Turning Insert
Country of Origin (subject to change): Japan

Description

Coated Carbide Insert, 0 Degrees , 90 Degrees Square, Style SNMG, Insert Size 0.625 In, Chip-Breaker EMU, Grade AC820P, Application Roughing, Workpiece Material Steel and Stainless, Inscribed Circle 5/8 In, Insert Thickness 0.063 In, Nose Radius 0.047 In, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.250, Mounting Style Clamp, Rake Positive, No. of Edges 8, ISO Number SNMG160612NMU-AC820P, ANSI Number SNMG543EMU-AC820P

Reviews