Coated Carbide Insert, SNMG644EMU-AC820P, Min. Qty 10

SUMITOMO| Zoro #: G3760434| Mfr #: SNMG644EMU-AC820P

$19.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: AC820PNo. of Edges: 8Chip-Breaker: EMU
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3760434 Mfr #: SNMG644EMU-AC820P
Grade: AC820PNo. of Edges: 8
Chip-Breaker: EMUInsert Material: Carbide
Stainless (M) Compatibility: YesISO Number: SNMG190616NMU-AC820P
Super Alloy (S) Compatibility: NoInsert Size: 644
Mounting Hole Dia.: 0.313ANSI Number: SNMG644EMU-AC820P
Coating: Super FF TiCN/Al2O3/TiN CVDWorkpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)
Inscribed Circle: 0.750"Rake: Positive
Cutting Direction: NeutralCast Iron (K) Compatibility: Yes
Item: Turning InsertInsert Shape: Square
For Use With: MSDNN,MSRN Toolholders, A-MSKN Boring BarsInsert Application: Roughing
Insert Style: SNMGNon Ferrous (N) Compatibility: No
Mounting Style: ClampRelief Angle: 0 Degrees
Insert Thickness: 0.0625"Hardened (H) Compatibility: No
Steel (P) Compatibility: YesNose Radius: 0.0625"
Country of Origin (subject to change): Japan

Description

Turning Insert, Square, Insert Style SNMG, Insert Size 644, Chip-Breaker EMU, Grade AC820P, Insert Application Roughing, Workpiece Compatibility Cast Iron (K), Stainless (M), Steel (P), Relief Angle 0 Degrees , Inscribed Circle 0.750 In., Insert Thickness 0.0625 In., Nose Radius 0.0625 In., ANSI Number SNMG644EMU-AC820P, ISO Number SNMG190616NMU-AC820P, Insert Material Carbide, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Rake Positive

Reviews