DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Coated Carbide Insert, TNMA332-AC700G

SUMITOMO| Zoro #: G3762053| Mfr #: TNMA332-AC700G

$8.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3762053 Mfr #: TNMA332-AC700G
Insert Shape: TriangleNo. of Edges: 6
Item: Turning InsertSuper Alloy (S) Compatibility: No
Non Ferrous (N) Compatibility: NoInsert Material: Carbide
Mounting Style: ClampCoating: Super FF TiCN/Al2O3/TiN CVD
Hardened (H) Compatibility: NoRelief Angle: 0 Degrees
Cutting Direction: NeutralInsert Size: 332
Cast Iron (K) Compatibility: YesGrade: AC700G
Stainless (M) Compatibility: NoANSI Number: TNMA332-AC700G
Steel (P) Compatibility: YesStyle: TNMA
ISO Number: TNMA160408-AC700GNose Radius: 0.0312"
Insert Thickness: 0.1875"Inscribed Circle: 0.375"
Chip-Breaker: No BreakerRake: 0 Degrees
Mounting Hole Dia.: 0.150Country of Origin (subject to change): Japan

Product Description

Coated Carbide Insert, 0 Degrees , 60 Degrees Triangle, Style TNMA, Insert Size 0.375 In, Chip-Breaker [delete], Grade AC700G, Application [delete], Workpiece Material Cast Iron and Steel, Inscribed Circle 3/8 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.150, Mounting Style Clamp, Rake Positive, No. of Edges 6, ISO Number TNMA160408-AC700G, ANSI Number TNMA332-AC700G

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.