DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Coated Carbide Insert, TNMG332EMU-AC830P

SUMITOMO| Zoro #: G3766892| Mfr #: TNMG332EMU-AC830P

$8.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3766892 Mfr #: TNMG332EMU-AC830P
Insert Shape: TriangleNo. of Edges: 6
Item: Turning InsertSuper Alloy (S) Compatibility: No
Non Ferrous (N) Compatibility: NoInsert Material: Carbide
Mounting Style: ClampCoating: Super FF TiCN/Al2O3/TiN CVD
Hardened (H) Compatibility: NoRelief Angle: 0 Degrees
Cutting Direction: NeutralNose Radius: 0.0312"
Insert Thickness: 0.1875"Inscribed Circle: 0.375"
Chip-Breaker: EMURake: Positive
Mounting Hole Dia.: 0.150Insert Size: 332
Cast Iron (K) Compatibility: NoGrade: AC830P
Stainless (M) Compatibility: YesANSI Number: TNMG332EMU-AC830P
Steel (P) Compatibility: YesStyle: TNMG
ISO Number: TNMG160408NMU-AC830PApplication: Roughing
Country of Origin (subject to change): Japan

Product Description

Coated Carbide Insert, 0 Degrees , 60 Degrees Triangle, Style TNMG, Insert Size 0.375 In, Chip-Breaker EMU, Grade AC830P, Application Roughing, Workpiece Material Steel and Stainless, Inscribed Circle 3/8 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.150, Mounting Style Clamp, Rake Positive, No. of Edges 6, ISO Number TNMG160408NMU-AC830P, ANSI Number TNMG332EMU-AC830P

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.