Sumitomo
Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0312 in, Carbide
Mfr # TNMG332ESU-AC700G
Zoro # G3762622
Sold in multiples of 10 for $70.50
$70.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Shape Triangle
- Insert Style TNMG
- Inscribed Circle 3/8 in
- Insert Size 332
- Chip-Breaker Yes
Explore More Products
- SUMITOMO CNMG432EGU Grade AC5005S Carbide Turning Insert 19W2335
- SUMITOMO CCMT32.52 EGU Grade AC5015S Carbide Turning Insert 19T5DCN
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide DCMT32.51ESU-AC700G
- SUMITOMO Triangle Turning Insert, Triangle, 5/8 in, TBGT, 0.0079 in, Carbide TBGT520.5RFX-AC5025S
- SUMITOMO Square Turning Insert, Square, 1/2 in, SNMG, 1/32 in, Carbide SNMG432EMU-AC700G
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide CNMG432EGU-AC530U
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNGA, 0.0156 in, CBN 3NUTNGA331HS-BN7500
- SUMITOMO Coated Carbide Insert P30/M30 0.09375 Thick 0.0012 Corner Rd 55 degree Diamnd DCGT21.5.001EFM-AC1030U
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.0156 in, Carbide TNMG331EGZ-AC405K
- SUMITOMO Diamond Turning Insert, Diamond, 2, CCMT, 2, Cermet CCMT21.52ESU-T1500A
- SUMITOMO Square Turning Insert, Square, 1/2 in, SPMR, 3/64 in, Carbide SPMR423ENF-AC820P
- Sumitomo Turning Inserts