DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Coated Carbide Insert, TNMG332EUP-AC630M, Min. Qty 10

SUMITOMO| Zoro #: G3767364| Mfr #: TNMG332EUP-AC630M

$9.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Shape: Triangle
For Use With: MTAN, MTENN, MTGN Toolholders, A-MTFN Boring Bars
Insert Material: Carbide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3767364 Mfr #: TNMG332EUP-AC630M
Insert Shape: TriangleFor Use With: MTAN, MTENN, MTGN Toolholders, A-MTFN Boring Bars
Insert Material: CarbideCast Iron (K) Compatibility: Yes
Rake: PositiveInscribed Circle: 0.375"
Insert Size: 332Insert Style: TNMG
Grade: AC630MNo. of Edges: 6
Stainless (M) Compatibility: YesInsert Application: Medium
Chip-Breaker: EUPANSI Number: TNMG332EUP-AC630M
Mounting Style: ClampSteel (P) Compatibility: No
Non Ferrous (N) Compatibility: NoMounting Hole Dia.: 0.150
ISO Number: TNMG160408NUP-AC630MWorkpiece Compatibility: Cast Iron (K), Stainless (M)
Coating: Super FF TiCN/Al2O3/TiN CVDCutting Direction: Neutral
Nose Radius: 0.0312"Super Alloy (S) Compatibility: No
Relief Angle: 0 DegreesHardened (H) Compatibility: No
Insert Thickness: 0.1875"Item: Turning Insert
Country of Origin (subject to change): Japan

Description

Coated Carbide Insert, 0 Degrees , 60 Degrees Triangle, Style TNMG, Insert Size 0.375 In, Chip-Breaker EUP, Grade AC630M, Application General, Workpiece Material Stainless Steel, Inscribed Circle 3/8 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.150, Mounting Style Clamp, Rake Positive, No. of Edges 6, ISO Number TNMG160408NUP-AC630M, ANSI Number TNMG332EUP-AC630M

Reviews