Coated Carbide Insert, TNMG333EGU-AC830P

SUMITOMO |Zoro #: G3757686|Mfr #: TNMG333EGU-AC830P

$8.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3757686 Mfr #: TNMG333EGU-AC830P
Insert Shape: TriangleNo. of Edges: 6
Item: Turning InsertSuper Alloy (S) Compatibility: No
Non Ferrous (N) Compatibility: NoInsert Material: Carbide
Mounting Style: ClampCoating: Super FF TiCN/Al2O3/TiN CVD
Hardened (H) Compatibility: NoRelief Angle: 0 Degrees
Cutting Direction: NeutralInscribed Circle: 0.375"
Chip-Breaker: EGURake: Positive
Mounting Hole Dia.: 0.150Insert Size: 333
Cast Iron (K) Compatibility: NoGrade: AC830P
Stainless (M) Compatibility: YesANSI Number: TNMG333EGU-AC830P
Steel (P) Compatibility: YesStyle: TNMG
ISO Number: TNMG160412NGU-AC830PApplication: Medium
Nose Radius: 0.0472"Insert Thickness: 0.1875"
Country of Origin (subject to change): Japan

Product Description

Coated Carbide Insert, 0 Degrees , 60 Degrees Triangle, Style TNMG, Insert Size 0.375 In, Chip-Breaker EGU, Grade AC830P, Application General, Workpiece Material Steel and Stainless, Inscribed Circle 3/8 In, Insert Thickness 0.188 In, Nose Radius 0.047 In, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.150, Mounting Style Clamp, Rake Positive, No. of Edges 6, ISO Number TNMG160412NGU-AC830P, ANSI Number TNMG333EGU-AC830P

Product Reviews

Save 15% when you sign up for Z-mail.