Coated Carbide Insert, TNMG432EGU-AC700G, Min. Qty 10

SUMITOMO| Zoro #: G3764765| Mfr #: TNMG432EGU-AC700G

$14.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Shape: Triangle
For Use With: MTAN, MTENN, MTGN Toolholders, A-MTFN Boring Bars
Insert Material: Carbide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3764765 Mfr #: TNMG432EGU-AC700G
Insert Shape: TriangleFor Use With: MTAN, MTENN, MTGN Toolholders, A-MTFN Boring Bars
Insert Material: CarbideCast Iron (K) Compatibility: Yes
Rake: PositiveInscribed Circle: 0.500"
Insert Size: 432Insert Style: TNMG
Grade: AC700GNo. of Edges: 6
Stainless (M) Compatibility: NoInsert Application: Medium
Chip-Breaker: EGUANSI Number: TNMG432EGU-AC700G
Mounting Style: ClampSteel (P) Compatibility: No
Non Ferrous (N) Compatibility: NoMounting Hole Dia.: 0.203
ISO Number: TNMG220408NGU-AC700GWorkpiece Compatibility: Cast Iron (K)
Coating: Super FF TiCN/Al2O3/TiN CVDCutting Direction: Neutral
Nose Radius: 0.0312"Super Alloy (S) Compatibility: No
Relief Angle: 0 DegreesHardened (H) Compatibility: No
Insert Thickness: 0.1875"Item: Turning Insert
Country of Origin (subject to change): Japan

Description

Coated Carbide Insert, 0 Degrees , 60 Degrees Triangle, Style TNMG, Insert Size 0.500 In, Chip-Breaker EGU, Grade AC700G, Application General, Workpiece Material Cast Iron and Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203, Mounting Style Clamp, Rake Positive, No. of Edges 6, ISO Number TNMG220408NGU-AC700G, ANSI Number TNMG432EGU-AC700G

Reviews