DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Coated Carbide Insert, TNMG433EMU-AC830P

SUMITOMO| Zoro #: G3757661| Mfr #: TNMG433EMU-AC830P

$13.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3757661 Mfr #: TNMG433EMU-AC830P
Insert Shape: TriangleNo. of Edges: 6
Item: Turning InsertSuper Alloy (S) Compatibility: No
Non Ferrous (N) Compatibility: NoInsert Material: Carbide
Mounting Style: ClampCoating: Super FF TiCN/Al2O3/TiN CVD
Hardened (H) Compatibility: NoRelief Angle: 0 Degrees
Cutting Direction: NeutralInsert Size: 433
Cast Iron (K) Compatibility: NoGrade: AC830P
Stainless (M) Compatibility: YesANSI Number: TNMG433EMU-AC830P
Steel (P) Compatibility: YesStyle: TNMG
ISO Number: TNMG220412NMU-AC830PApplication: Roughing
Nose Radius: 0.0472"Insert Thickness: 0.1875"
Inscribed Circle: 0.500"Chip-Breaker: EMU
Rake: PositiveMounting Hole Dia.: 0.203
Country of Origin (subject to change): Japan

Product Description

Coated Carbide Insert, 0 Degrees , 60 Degrees Triangle, Style TNMG, Insert Size 0.500 In, Chip-Breaker EMU, Grade AC830P, Application Roughing, Workpiece Material Steel and Stainless, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.047 In, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203, Mounting Style Clamp, Rake Positive, No. of Edges 6, ISO Number TNMG220412NMU-AC830P, ANSI Number TNMG433EMU-AC830P

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.