KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coated Carbide Insert, TNMG543EMU-AC700G, Min. Qty 10

SUMITOMO| Zoro #: G3764993| Mfr #: TNMG543EMU-AC700G

$22.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.0625"
Steel (P) Compatibility: No
Insert Style: TNMG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3764993 Mfr #: TNMG543EMU-AC700G
Insert Thickness: 0.0625"Steel (P) Compatibility: No
Insert Style: TNMGMounting Style: Clamp
Inscribed Circle: 0.625"Insert Application: Roughing
Workpiece Compatibility: Cast Iron (K)ANSI Number: TNMG543EMU-AC700G
Grade: AC700GStainless (M) Compatibility: No
Insert Shape: TriangleNo. of Edges: 6
Chip-Breaker: EMUCoating: Super FF TiCN/Al2O3/TiN CVD
Rake: PositiveNon Ferrous (N) Compatibility: No
Cutting Direction: NeutralNose Radius: 0.0472"
Mounting Hole Dia.: 0.250Insert Size: 543
ISO Number: TNMG270612NMU-AC700GRelief Angle: 0 Degrees
Super Alloy (S) Compatibility: NoHardened (H) Compatibility: No
For Use With: MTAN, MTENN, MTGN Toolholders, A-MTFN Boring BarsInsert Material: Carbide
Cast Iron (K) Compatibility: YesItem: Turning Insert
Country of Origin (subject to change): Japan

Description

Coated Carbide Insert, 0 Degrees , 60 Degrees Triangle, Style TNMG, Insert Size 0.625 In, Chip-Breaker EMU, Grade AC700G, Application Roughing, Workpiece Material Cast Iron and Steel, Inscribed Circle 5/8 In, Insert Thickness 0.063 In, Nose Radius 0.047 In, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.250, Mounting Style Clamp, Rake Positive, No. of Edges 6, ISO Number TNMG270612NMU-AC700G, ANSI Number TNMG543EMU-AC700G

Reviews