PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Coated Carbide Insert, TNMG544EMU-AC700G, Min. Qty 10

SUMITOMO| Zoro #: G3766594| Mfr #: TNMG544EMU-AC700G

$22.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: AC700GNo. of Edges: 6Chip-Breaker: EMU
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3766594 Mfr #: TNMG544EMU-AC700G
Grade: AC700GNo. of Edges: 6
Chip-Breaker: EMUInsert Material: Carbide
Stainless (M) Compatibility: NoISO Number: TNMG270616NMU-AC700G
Super Alloy (S) Compatibility: NoInsert Size: 544
Mounting Hole Dia.: 0.250ANSI Number: TNMG544EMU-AC700G
Coating: Super FF TiCN/Al2O3/TiN CVDWorkpiece Compatibility: Cast Iron (K)
Inscribed Circle: 0.625"Rake: Positive
Cutting Direction: NeutralCast Iron (K) Compatibility: Yes
Item: Turning InsertInsert Shape: Triangle
For Use With: MTAN, MTENN, MTGN Toolholders, A-MTFN Boring BarsInsert Application: Roughing
Insert Style: TNMGNon Ferrous (N) Compatibility: No
Mounting Style: ClampRelief Angle: 0 Degrees
Insert Thickness: 0.0625"Hardened (H) Compatibility: No
Steel (P) Compatibility: NoNose Radius: 0.0625"
Country of Origin (subject to change): Japan

Description

Turning Insert, Triangle, Insert Style TNMG, Insert Size 544, Chip-Breaker EMU, Grade AC700G, Insert Application Roughing, Workpiece Compatibility Cast Iron (K), Relief Angle 0 Degrees , Inscribed Circle 0.625 In., Insert Thickness 0.0625 In., Nose Radius 0.0625 In., ANSI Number TNMG544EMU-AC700G, ISO Number TNMG270616NMU-AC700G, Insert Material Carbide, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Rake Positive, For Use With MTAN, MTENN, MTGN Toolholders, A-MTFN Boring Bars

Reviews