Coated Carbide Insert, TNMG544EMU-AC830P

SUMITOMO |Zoro #: G3766901|Mfr #: TNMG544EMU-AC830P

$23.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3766901 Mfr #: TNMG544EMU-AC830P
Insert Shape: TriangleNo. of Edges: 6
Item: Turning InsertSuper Alloy (S) Compatibility: No
Non Ferrous (N) Compatibility: NoInsert Material: Carbide
Mounting Style: ClampCoating: Super FF TiCN/Al2O3/TiN CVD
Hardened (H) Compatibility: NoRelief Angle: 0 Degrees
Cutting Direction: NeutralInsert Thickness: 0.0625"
Inscribed Circle: 0.625"Chip-Breaker: EMU
Rake: PositiveMounting Hole Dia.: 0.250
Insert Size: 544Cast Iron (K) Compatibility: No
Grade: AC830PStainless (M) Compatibility: Yes
ANSI Number: TNMG544EMU-AC830PSteel (P) Compatibility: Yes
Style: TNMGISO Number: TNMG270616NMU-AC830P
Application: RoughingNose Radius: 0.0625"
Country of Origin (subject to change): Japan

Product Description

Coated Carbide Insert, 0 Degrees , 60 Degrees Triangle, Style TNMG, Insert Size 0.625 In, Chip-Breaker EMU, Grade AC830P, Application Roughing, Workpiece Material Steel and Stainless, Inscribed Circle 5/8 In, Insert Thickness 0.063 In, Nose Radius 0.063 In, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.250, Mounting Style Clamp, Rake Positive, No. of Edges 6, ISO Number TNMG270616NMU-AC830P, ANSI Number TNMG544EMU-AC830P

Product Reviews

Save 15% when you sign up for Z-mail.