Coated Carbide Insert, TPMN322-AC700G, Min. Qty 10

SUMITOMO| Zoro #: G3761974| Mfr #: TPMN322-AC700G

$6.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Insert Shape: TriangleFor Use With: A-CTFP, S-TFP Boring BarsInsert Material: Carbide
Save 15%. Sign up for Z-mail.


Zoro #: G3761974 Mfr #: TPMN322-AC700G
Insert Shape: TriangleFor Use With: A-CTFP, S-TFP Boring Bars
Insert Material: CarbideCast Iron (K) Compatibility: Yes
Rake: 0 DegreesInscribed Circle: 0.375"
Insert Size: 322Insert Style: TPMN
Grade: AC700GNo. of Edges: 3
Stainless (M) Compatibility: NoInsert Application: Roughing
Chip-Breaker: No BreakerANSI Number: TPMN322-AC700G
Mounting Style: ClampSteel (P) Compatibility: No
Non Ferrous (N) Compatibility: NoMounting Hole Dia.: N/A
ISO Number: TPMN160308-AC700GWorkpiece Compatibility: Cast Iron (K)
Coating: Super FF TiCN/Al2O3/TiN CVDCutting Direction: Neutral
Nose Radius: 0.0312"Super Alloy (S) Compatibility: No
Relief Angle: 11 DegreesHardened (H) Compatibility: No
Insert Thickness: 0.125"Item: Turning Insert
Country of Origin (subject to change): Japan


Coated Carbide Insert, 11 Degrees , 60 Degrees Triangle, Style TPMN, Insert Size 0.375 In, Chip-Breaker [delete], Grade AC700G, Application [delete], Workpiece Material Cast Iron and Steel, Inscribed Circle 3/8 In, Insert Thickness 0.125 In, Nose Radius 0.031 In, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Mounting Hole Dia. [delete], Mounting Style Clamp, Rake Positive, No. of Edges 3, ISO Number TPMN160308-AC700G, ANSI Number TPMN322-AC700G