DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Coated Carbide Insert, TPMN432-AC700G

SUMITOMO| Zoro #: G3765982| Mfr #: TPMN432-AC700G

$16.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3765982 Mfr #: TPMN432-AC700G
Insert Shape: TriangleNo. of Edges: 3
Item: Turning InsertSuper Alloy (S) Compatibility: No
Non Ferrous (N) Compatibility: NoInsert Material: Carbide
Coating: Super FF TiCN/Al2O3/TiN CVDHardened (H) Compatibility: No
Relief Angle: 11 DegreesCutting Direction: Neutral
ANSI Number: TPMN432-AC700GISO Number: TPMN220408-AC700G
Style: TPMNNose Radius: 0.0312"
Insert Thickness: 0.1875"Inscribed Circle: 0.500"
Chip-Breaker: No BreakerRake: 0 Degrees
Mounting Hole Dia.: 0.203Mounting Style: Clamp
Cast Iron (K) Compatibility: YesInsert Size: 432
Stainless (M) Compatibility: NoGrade: AC700G
Steel (P) Compatibility: YesCountry of Origin (subject to change): Japan

Product Description

Coated Carbide Insert, 11 Degrees , 60 Degrees Triangle, Style TPMN, Insert Size 0.500 In, Chip-Breaker [delete], Grade AC700G, Application [delete], Workpiece Material Cast Iron and Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203, Mounting Style Clamp, Rake Positive, No. of Edges 3, ISO Number TPMN220408-AC700G, ANSI Number TPMN432-AC700G

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.