- Home
- /
- Tools & Machining
- /
- Cutting Tools
- /
- Indexable Tools
- /
- Triangle Turning Inserts
- /
- Triangle Turning Insert, Triangle, 1/4 in, TPMR, 0.0156 in, Carbide
Shop Alternate Products
This Product is Discontinued
Sumitomo
Triangle Turning Insert, Triangle, 1/4 in, TPMR, 0.0156 in, Carbide (Discontinued)
Mfr # TPMR221ENF-AC820P
Zoro # G3765641
This Product is Discontinued
Key Features
- Insert Shape Triangle
- Insert Style TPMR
- Inscribed Circle 2
- Insert Size 221
- Chip-Breaker Yes
- Brand Sumitomo
- MFR #TPMR221ENF-AC820P
- Zoro #G3765641
- Country of OriginJapan
- Category Triangle Turning Inserts
Dimensions
Insert Size | 221 |
Corner Radius | 0.0156 in |
Mounting Hole Dia. | N/A |
Nose Radius | 0.0157" |
Details
Item | Triangle Turning Insert |
Insert Shape | Triangle |
Insert Style | TPMR |
Inscribed Circle | 2 |
Chip-Breaker | Yes |
Grade | AC820P |
Workpiece Compatibility | Cast Iron (K), Stainless (M), Steel (P) |
Insert Material | Carbide |
Insert Application | Finishing |
Stainless (M) Compatibility | Yes |
Coating | Super FF TiCN/Al2O3/TiN CVD |
Relief Angle | 11 Degrees |
For Use With | A-CTFP, S-TFP Boring Bars |
Cast Iron (K) Compatibility | Yes |
Steel (P) Compatibility | Yes |
Mounting Style | Screw-On |
Insert Thickness | 0.125" |
Rake | 0 Degrees |
ISO Number | TPMR110304N-SF |
ANSI Number | TPMR221ENF-AC820P |
Cutting Direction | Neutral |
No. of Edges | 3 |
Non Ferrous (N) Compatibility | No |
Super Alloy (S) Compatibility | No |
Hardened (H) Compatibility | No |
Measurement System | Fractional Inch |
Primary Material Application | Cast Iron, Steel |
Chip-Breaker Style | On One Side |
Coating Process | CVD |
Finish - Machining | Al203+TiCN |
Primary Material Application ISO Code | K20, P20 |
Chip-Breaker Code | ENF |
Features | Fracture Resistant, Wear Resistant |
ANSI Code | TPMR221ENF |
Number of Cutting Edges | 3 |
Clearance Angle | 11 Degrees |
Included Angle | 60 Degrees |
Insert Holding Type | No Screw Hole |
Manufacturer Grade | AC820P |
Cutting Application | Turning |
Material - Machining | Carbide |
Shape | Triangle |
Thickness | 2 |
Material | Carbide |
Insert Code | TPMR221 |
Description
Triangle Turning Insert, Chip-Breaker Code ENF, Inscribed Circle 1/4 in, Al203+TiCN