Coated Carbide Insert, TPMR321ENF-AC820P

SUMITOMO |Zoro #: G3763487|Mfr #: TPMR321ENF-AC820P

$7.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3763487 Mfr #: TPMR321ENF-AC820P
Item: Turning InsertNon Ferrous (N) Compatibility: No
Insert Material: CarbideHardened (H) Compatibility: No
Cutting Direction: NeutralInscribed Circle: 0.375"
Application: MediumChip-Breaker: ENF
Super Alloy (S) Compatibility: NoInsert Shape: 60 Deg Triangle
Cast Iron (K) Compatibility: NoRake: 0 Degrees
Stainless (M) Compatibility: YesMounting Hole Dia.: N/A
Steel (P) Compatibility: YesCoating: Super FF TiCN/Al2O3/TiN CVD
Relief Angle: 11 DegreesMounting Style: Screw-On
ISO Number: TPMR160304NSF-AC820PInsert Size: 0.375"
No. of Edges: 3Grade: AC820P
Nose Radius: 0.0157"ANSI Number: TPMR321ENF-AC820P
Insert Thickness: 0.125"Style: TPMR
Country of Origin (subject to change): Japan

Product Description

Coated Carbide Insert, 11 Degrees , 60 Degrees Triangle, Style TPMR, Insert Size 0.375 In, Chip-Breaker ENF, Grade AC820P, Application General, Workpiece Material Steel and Stainless, Inscribed Circle 3/8 In, Insert Thickness 0.125 In, Nose Radius 0.016 In, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Mounting Hole Dia. [delete], Mounting Style Screw-On, Rake Positive, No. of Edges 3, ISO Number TPMR160304NSF-AC820P, ANSI Number TPMR321ENF-AC820P

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.