BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Coated Carbide Insert, TPMR321ENF-AC830P, Min. Qty 10

SUMITOMO| Zoro #: G3764652| Mfr #: TPMR321ENF-AC830P

$7.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)Inscribed Circle: 0.375"Coating: Super FF TiCN/Al2O3/TiN CVD
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3764652 Mfr #: TPMR321ENF-AC830P
Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)Inscribed Circle: 0.375"
Coating: Super FF TiCN/Al2O3/TiN CVDInsert Shape: Triangle
Cast Iron (K) Compatibility: YesHardened (H) Compatibility: No
Insert Material: CarbideANSI Number: TPMR321ENF-AC830P
Grade: AC830PNose Radius: 0.0157"
Relief Angle: 11 DegreesStainless (M) Compatibility: Yes
Chip-Breaker: ENFInsert Size: 321
Mounting Hole Dia.: N/AFor Use With: A-CTFP, S-TFP Boring Bars
Insert Application: MediumCutting Direction: Neutral
Super Alloy (S) Compatibility: NoSteel (P) Compatibility: Yes
Insert Style: TPMRNo. of Edges: 3
ISO Number: TPMR160304NSF-AC830PItem: Turning Insert
Insert Thickness: 0.125"Rake: 0 Degrees
Non Ferrous (N) Compatibility: NoMounting Style: Screw-On
Country of Origin (subject to change): Japan

Description

Turning Insert, Triangle, Insert Style TPMR, Insert Size 321, Chip-Breaker ENF, Grade AC830P, Insert Application Medium, Workpiece Compatibility Cast Iron (K), Stainless (M), Steel (P), Relief Angle 11 Degrees , Inscribed Circle 0.375 In., Insert Thickness 0.125 In., Nose Radius 0.0157 In., ANSI Number TPMR321ENF-AC830P, ISO Number TPMR160304NSF-AC830P, Insert Material Carbide, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Rake 0 Degrees , For Use With A-CTFP, S-TFP Boring Bars

Reviews