KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coated Carbide Insert, TPMR322ENF-AC820P, Min. Qty 10

SUMITOMO| Zoro #: G3763374| Mfr #: TPMR322ENF-AC820P

$9.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.125"
Steel (P) Compatibility: Yes
Insert Style: TPMR
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3763374 Mfr #: TPMR322ENF-AC820P
Insert Thickness: 0.125"Steel (P) Compatibility: Yes
Insert Style: TPMRMounting Style: Screw-On
Inscribed Circle: 0.375"Insert Application: Medium
Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)ANSI Number: TPMR322ENF-AC820P
Grade: AC820PStainless (M) Compatibility: Yes
Insert Shape: TriangleNo. of Edges: 3
Chip-Breaker: ENFCoating: Super FF TiCN/Al2O3/TiN CVD
Rake: 0 DegreesNon Ferrous (N) Compatibility: No
Cutting Direction: NeutralNose Radius: 0.0312"
Mounting Hole Dia.: N/AInsert Size: 322
ISO Number: TPMR160308NSF-AC820PRelief Angle: 11 Degrees
Super Alloy (S) Compatibility: NoHardened (H) Compatibility: No
For Use With: A-CTFP, S-TFP Boring BarsInsert Material: Carbide
Cast Iron (K) Compatibility: YesItem: Turning Insert
Country of Origin (subject to change): Japan

Description

Coated Carbide Insert, 11 Degrees , 60 Degrees Triangle, Style TPMR, Insert Size 0.375 In, Chip-Breaker ENF, Grade AC820P, Application General, Workpiece Material Steel and Stainless, Inscribed Circle 3/8 In, Insert Thickness 0.125 In, Nose Radius 0.031 In, Coating Super FF TiCN/Al2O3/TiN CVD, Cutting Direction Neutral, Mounting Hole Dia. [delete], Mounting Style Screw-On, Rake Positive, No. of Edges 3, ISO Number TPMR160308NSF-AC820P, ANSI Number TPMR322ENF-AC820P

Reviews